Skip Content

DV
SELLSTROM

Black Titan Series, Auto-Darkening Welding Helmet, 9 to 12 Lens Shade, 4.33" x 3.54" Viewing Area

  • Item # 3MNZ6
  • My Part #
  • Mfr. Model # S24701-60
  • Catalog Page # N/A
  • UNSPSC # 46181703
Black Titan Series, Auto-Darkening Welding Helmet, 9 to 12 Lens Shade, 4.33" x 3.54" Viewing Area close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Welding Helmets

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 9 to 12
  • Welding Helmet Light State Not Rated
  • Viewing Area 4.33" x 3.54"
  • Welding Helmet Color Black
  • Welding Helmet Material Nylon
  • Series Black Titan
  • Grind Mode No
  • Electromagnetic Sensor Yes
  • Number of Arc Sensors 2
  • Switching Speed 1/10,000 sec.
  • TIG AMP Rating 8A
  • Power Source Battery
  • Headgear Ratchet
  • ADF Controls Analog
  • Battery Type AAA Alkaline
  • Features All Titan Welding Helmets are Made of Nylon, Which is Lighter Than Fiberglass and Extremely Durable, The Patented Award Winning Design of The Titan Provides The User with A Balanced Lightweight, Economical Welding Helmet
  • Includes ADF Module, Ratchet Headgear
  • Standards ANSI Z87 + High Impact, CSA-Z94.3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products