Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SELLSTROM

Anti-Fog, Scratch-Resistant Non-Vented Protective Goggles, Clear Lens

  • Item # 3RYH1
  • My Part #
  • Mfr. Model # S80230
  • Catalog Page # N/A
  • UNSPSC # 46181804
Anti-Fog, Scratch-Resistant Non-Vented Protective Goggles, Clear Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Clean Room Safety Goggles you can sterilize and be comfortable in are now available. High-temperature body allows autoclaving and ultrasoft material provides superior comfort and fit. Clean Room Safety Goggles fit over prescription eyewear. Extra-wide peripheral vision capability. UV-absorbing, clear polycarbonate lens, durable anti-fog coating and nonvented design offers excellent protection against liquids and dust. Synthetic latex-free rubber strap adjusts easily. Replacement Lenses and Straps are available.

View More

Technical Specs

  • Item Protective Goggles
  • Eyewear Venting Non-Vented
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Blue
  • Eyewear Frame Design OTG
  • Lens Material Polycarbonate
  • Strap Material Neoprene
  • Frame Material High Temperature TPR
  • UV Protection 99.90%
  • X-Ray Detectable Yes
  • Includes Neoprene Strap
  • Standards ANSI Z87 + High Impact, CSA Z94.3
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products