ST
SELLSTROM

Anti-Fog, Scratch-Resistant Indirect Industrial Protective Goggles, Clear Lens

  • Item # 3RYG2
  • My Part #
  • Mfr. Model # S80200
  • Catalog Page # 1668
  • UNSPSC # 46181802
Anti-Fog, Scratch-Resistant Indirect Industrial Protective Goggles, Clear Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.28 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SELLSTROM® Odyssey® II OTG (over-the-glass) goggles feature an ultra comfortable, soft goggle body with a snug seal. Indirect vents on top and bottom provide protection against liquids and dust while allowing indirect ventilation. Wide panoramic vision. An adjustable headband assures a proper fit. Fits over most prescription glasses.

View More

Technical Specs

  • Item Industrial Protective Goggles
  • Eyewear Venting Indirect
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Blue
  • Eyewear Frame Design OTG
  • Lens Material Polycarbonate
  • Strap Material FR Cloth Strap
  • Frame Material PVC
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Includes Adjustable Band
  • Standards ANSI Z87.1-2015 + High Impact, CSA Z94.3 CUL Certified
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined No
  • Series Odyssey II
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.