Skip Content

C3
SELLSTROM

290 Series, Passive Welding Helmet, 10 Lens Shade, 4.25" x 2.00" Viewing AreaGray

  • Item # 49H757
  • My Part #
  • Mfr. Model # S29411-08E
  • Catalog Page # 2405
  • UNSPSC # 46181703
Welding Helmet,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Sellstrom® is a passive welding helmet special designed for confined spaces. The top and bottom parts of the helmet are shaped to include 2 leather bibs. Bibs allow workers added space when working in tight confined spaces, such as shipyards—protect worker’s head, neck, and chest from splatter. Includes sel-snap lens retention system for easy loading of filter and cover plates. Proprietary super kool coating helps keep helmet 30% cooler than standard helmets.

Meets ANSI Z87.1.

View More

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Passive
  • Lens Shade 10
  • Welding Helmet Light State 3.0
  • Viewing Area 4.25" x 2.00"
  • Welding Helmet Color Gray
  • Welding Helmet Material Nylon
  • Series 290
  • Grind Mode No
  • Electromagnetic Sensor No
  • Number of Arc Sensors 0
  • Switching Speed Not Rated
  • Headgear Ratchet
  • Features Coating with Ratchet Headgear, Ideal for Confined Spaces, Head and Chin Cut-Off with Leather Covers to Reach Small Welding Spaces
  • Includes Leather Bib, Neck & Head Extension, Ratchet Headgear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.