Navigation Menu New

Access My Account, Order History, Lists and more here.

54XU79 TIPIT LB UNSPSC # 31162403

Hinge: Polymer, Unfinished, Screw-On

  • Item # 54XU79
  • Mfr. Model # TIPIT LB
  • UNSPSC # 31162403
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hinge: Polymer, Unfinished, Screw-On

  • Item # 54XU79
  • Mfr. Model # TIPIT LB
  • UNSPSC # 31162403
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Hinge
  • Ligature Resistant Yes
  • Mounting Screw-On
  • Finish Unfinished
  • Height 1 in
  • Width 3 5/16 in
  • Leaf Thickness 0.075 in
  • Holes per Leaf Without
  • Corners Square
  • Material Polymer
  • Color Black
  • Hardware Yes
  • Features Includes #10 Torx SST Security Screw For Use with The SL11, SL14, SL18, SL24, SL26, SL31, SL38, SL44, SL48, SL84 and Most Other Brands of Concealed Coninuous Geared Hinges, Single Hole
Back to Top