Navigation Menu New

Access My Account, Order History, Lists and more here.

4UZY3 900-11215 UNSPSC # 23171512

Tap image to zoom.

Roll over image to zoom.

Welding Rod, Polyurethane, 1/8 In, Natural,

  • Item # 4UZY3
  • Mfr. Model # 900-11215
  • UNSPSC # 23171512
  • Catalog Group # J4089
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thermoplastic Welding Rod
  • Material Polyurethane
  • Diameter 1/8 in
  • Color Natural
  • Length 48 in
  • Temperature Range 500 Degrees to 550 Degrees F
  • For Material Thickness Up to 1/4 in
  • Container Size 1 lb

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top