Navigation Menu New

Access My Account, Order History, Lists and more here.

4UZX6 900-13002 UNSPSC # 23171512

Tap image to zoom.

Roll over image to zoom.

Welding Rod, CPVC, 5/32 In, Gray, PK22

  • Item # 4UZX6
  • Mfr. Model # 900-13002
  • UNSPSC # 23171512
  • Catalog Group # J4087
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thermoplastic Welding Rod
  • Material Chlorinated Polyvinyl
  • Diameter 5/32 in
  • Color Gray
  • Length (Straight Wireway) 48 in
  • Temperature Range 900 Degrees to 1000 Degrees F
  • For Material Thickness Up to 1/4 in
  • Container Size 1 lb

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top