Navigation Menu New

Access My Account, Order History, Lists and more here.

4UZW9 900-10032 UNSPSC # 23171512

Tap image to zoom.

Roll over image to zoom.

Welding Rod, ABS, 5/32 In, Natural, PK32

  • Item # 4UZW9
  • Mfr. Model # 900-10032
  • UNSPSC # 23171512
  • Catalog Group # J4085
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thermoplastic Welding Rod
  • Material Acrylonitrile Butadiene Styrene
  • Diameter 5/32 in
  • Color Natural
  • Length (Straight Wireway) 48 in
  • Temperature Range 650 Degrees to 725 Degrees F
  • For Material Thickness Up to 1/4 in
  • Container Size 1 lb

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top