ST
SEEK THERMAL

Infrared Camera, -40° to 626° F, Focus 0.20m to Infinity

  • Item # 49ZA14
  • My Part #
  • Mfr. Model # RW-AAAX
  • Catalog Page # N/A
  • UNSPSC # 41115321
Infrared Camera, -40° to 626° F, Focus 0.20m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $399.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Seek™ Thermal infrared camera helps you find potential problems fast, and document your findings for follow-up and reporting. High-resolution thermal imaging tool for electrical and industrial maintenance, process monitoring, tank levels, steam traps, utility inspections, and building maintenance. Features a large color display and long-lasting rechargeable battery.

View More

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared -40 Degrees to 626 Degrees
  • Temp. Range (C) - Infrared -40 Degrees to 330 Degrees
  • Field of View - IR Camera 27.0 Degrees Horizontal x 36.0 Degrees Vertical
  • Focus Range - Infrared 0.20m to Infinity
  • Focus Method Fixed
  • Thermal Sensitivity - IR Camera 100 mK
  • Detector Resolution - Infrared 206 x 156 Pixels
  • Display - IR Camera 2.4" TFT Color LCD
  • Display Resolution - IR Camera 320 x 240 Pixels
  • Data Logging - Instrument Yes
  • Wireless No
  • NIST Certified No
  • Spectral Response - Infrared 7.2 to 13.0um
  • Frame Rate - IR Camera 30 Hz
  • Picture In Picture No
  • Laser Sighting No
  • Alarm No
  • Image Notation No Notation
  • Removable Memory Card Yes
  • File Formats PNG
  • Thermal and Visible Light Blending No
  • Articulating Lens No
  • Special Features Fast Frame Technology
  • Multiple Lens Option No
  • Drop Tested Not Tested
  • Emissivity Fixed 0.97
  • Ambient Temp. Range 0 Degrees to 35 Degrees C
  • Temp. Accuracy (F) - Infrared +/-5.0 Degrees
  • Series - IR Camera Seek Thermal RW Series
  • Ambient Temp. Range (F) 32 Degrees to 95 Degrees
  • Includes SD Memory Card, USB Cable
  • Manufacturers Warranty Length 1 yr.
  • Item Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.