C3
SEED SLIK

Lubricant, -75°F to 700 Degrees F, No Additives, 8 lb. Pail

  • Item # 31ER17
  • My Part #
  • Mfr. Model # 30750
  • Catalog Page # N/A
  • UNSPSC # 15121520
Lubricant, -75°F to 700 Degrees F, No Additives, 8 lb. Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Seed SLIK® graphite natural seed flow lubricant is a premium graphite powder designed to provide maximum lubricity to reduce clumping and bridging, especially in high humidity. It helps small seeds slide easily off planter plates and is great for use with seed or wood pellet bins for boilers and furnaces.

View More

Technical Specs

  • Lubricant Type Dry Film Lubricant
  • Item Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Dry
  • Lubricant Additives No Additives
  • Min. Operating Temp. -75 Degrees F
  • Max. Operating Temp. 700 Degrees F
  • GHS Flammability Rating Flammable Liquid
  • Lubricant Container Pail
  • Container Size 8 lb.
  • Lubricant Color Gray
  • Net Weight 8 lb.
  • Flash Point None
  • Specific Gravity 2.7
  • VOC Content 0
  • Application Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against high humidity. They protect steel cables, pulleys, sliding surfaces, and threads against damage from corrosion, galling or seizure. Other applications including: steel chains, slideways, and hinge pins.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.