Skip Content

C3
SEE ALL INDUSTRIES

Round Chrome Lighted Makeup Mirror, Direct Hardwire

  • Item # 30AC21
  • My Part #
  • Mfr. Model # HLCSA895D
  • Catalog Page # N/A
  • UNSPSC # 31241704
Lighted Makeup Mirror,8 In.,Chrome,5X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.84 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SEE ALL INDUSTRIES lighted makeup mirror features a magnified, 2-sided mirror with an adjustable arm that extends to where you need it.

• Includes mounting hardware to ease installation
• Base size: 5”H x 4”W x 1”D

View More

Technical Specs

  • Item Lighted Makeup Mirror
  • Diameter 8"
  • Shape Round
  • Finish Chrome
  • Magnification 5X
  • Mounting Type Wall
  • Arm Length 14"
  • Electrical Connection Direct Hardwire
  • Voltage 120
  • Plug Type 2 Prong
  • Cord Length 6 ft.
  • Lamp Type Incandescent
  • Lamp Included Yes
  • Height 13"
  • Depth 4"
  • Width 10"
  • Housing Material Metal
  • Number of Sides 2
  • Features Elegant Design
  • Standards UL
  • Includes Extra Light Bulb and All Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.