C3
SEE ALL INDUSTRIES

Oval Nickel Lighted Makeup Mirror, Corded Plugin

  • Item # 30AC25
  • My Part #
  • Mfr. Model # HLNTP1015V
  • Catalog Page # N/A
  • UNSPSC # 31241704
Oval Nickel Lighted Makeup Mirror, Corded Plugin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $135.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A 15x magnification mirror inset helps to provide up-close views in this make-up mirror. It is magnified, 2-sided, and lighted with a corded plugin. Freestanding.

View More

Technical Specs

  • Item Lighted Makeup Mirror
  • Diameter 10"
  • Shape Oval
  • Finish Nickel
  • Magnification 10X
  • Mounting Type Free Standing
  • Arm Length 8"
  • Electrical Connection Corded Plugin
  • Voltage 120
  • Plug Type 2 Prong
  • Cord Length 6 ft.
  • Lamp Type Incandescent
  • Lamp Included Yes
  • Height 18"
  • Depth 6"
  • Width 10"
  • Housing Material Metal
  • Number of Sides 2
  • Features Elegant Design with (3) Light Settings
  • Standards UL
  • Includes 15x Magnification Mirror Inset
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.