Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SEE ALL INDUSTRIES

Aluminum w/Adhesive Backing Fire Extinguisher Inspection Inspection Tag, 4-1/4" Height, 3" Width

  • Item# 8WZ69
  • Mfr. Model# IL-FIRE
  • Catalog Page# N/A
  • Catalog Group# E8429
  • UNSPSC# 55121503
Aluminum w/Adhesive Backing Fire Extinguisher Inspection Inspection Tag, 4-1/4" Height, 3" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34.00 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Inspection Tag
  • Material Aluminum w/Adhesive Backing
  • Legend Fire Extinguisher Inspection
  • Legend/Background Color Black/Red and White
  • Height 4-1/4"
  • Width 3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by NOT A MONTHLY INSPECTION TAG AS SHOWN. This is a yearly inspection tag that starts with “Last Hydro test date or purchase date” then has seven lines for yearly inspections. Hydro test's are required every six years, don't know why tag would be made for seven years. September 27, 2012
  • 2016-07-23 T02:30:36.782-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8WZ69, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.