Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
SEE ALL INDUSTRIES

26"-dia. Acrylic 180 Degrees Half Dome Mirror with 200 sq. ft. Approx. Viewing Distance

  • Item # 3MAD6
  • Mfr. Model # PV26-180
  • Catalog Page # N/A
  • UNSPSC # 46171609
26"-dia. Acrylic 180 Degrees Half Dome Mirror with 200 sq. ft. Approx. Viewing Distance close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Half Dome Mirror
  • Diameter 26"
  • Dome Height 12"
  • Approx. Viewing Distance 200 sq. ft.
  • Viewing Angle 180 Degrees
  • Lens Material Acrylic
  • Backing Foam
  • Rim Type Acrylic
  • Mounting Location Wall
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms