Skip Content

WG
GRAINGER APPROVED

48"-dia. Acrylic 180° Half Dome Mirror with 400 sq. ft. Approx. Viewing Distance

  • Item # 33HV42
  • My Part #
  • Mfr. Model # ONV-180-48F-SBRW
  • Catalog Page # N/A
  • UNSPSC # 46171609
48"-dia. Acrylic 180° Half Dome Mirror with 400 sq. ft. Approx. Viewing Distance close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Dome Mirror Style Half Dome
  • Viewing Angle 180 Degrees
  • Diameter 48"
  • Lens Material Acrylic
  • Mounting Location Wall/Ceiling
  • Mirror Environment Indoor
  • Mounting Hardware Included Yes
  • Dome Height 19"
  • Approx. Viewing Distance 400 sq. ft.
  • Backing No Back
  • Rim Type Acrylic
  • Includes Mounting Hardware
  • Item Half Dome Mirror
  • Safety Mirror Item Half Dome Mirror
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.