Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SEE ALL INDUSTRIES

Full Dome Mirror, 26In., Acrylic

  • Item# 9AKC9
  • Mfr. Model# PV26-360
  • Catalog Page# N/A
  • UNSPSC# 46171609
Full Dome Mirror,26In.,Acrylic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Full Dome Mirror
  • Diameter 26"
  • Dome Height 12"
  • Approx. Viewing Distance 400 ft.
  • Viewing Angle 360 Degrees
  • Lens Material Acrylic
  • Backing Galvanized Steel
  • Rim Type Acrylic
  • Mounting Location Ceiling
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms