Skip Content


24"-dia. Steel 360 Degrees Full Dome Mirror with 375 sq. ft. Approx. Viewing Distance

  • Item # 3LYL7
  • My Part #
  • Mfr. Model # PVS24-360
  • Catalog Page # N/A
  • UNSPSC # 46171609
Full Dome Mirror,24In.,Steel close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Dome Mirror Style Full Dome
  • Viewing Angle 360 Degrees
  • Diameter 24"
  • Lens Material Steel
  • Mounting Location Ceiling
  • Dome Height 12"
  • Approx. Viewing Distance 375 sq. ft.
  • Backing No Back
  • Rim Type Steel
  • Item Full Dome Mirror
How can we improve our Technical Specifications?

Compliance and Restrictions



Related Products