Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SEE ALL INDUSTRIES

18"-dia. Acrylic 360 Degrees Full Dome Mirror with 300 sq. ft. Approx. Viewing Distance

  • Item # 2WYY6
  • Mfr. Model # PV18-360
  • Catalog Page # N/A
  • UNSPSC # 46171609
18"-dia. Acrylic 360 Degrees Full Dome Mirror with 300 sq. ft. Approx. Viewing Distance close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Full Dome Mirror
  • Diameter 18"
  • Dome Height 8"
  • Approx. Viewing Distance 300 sq. ft.
  • Viewing Angle 360 Degrees
  • Lens Material Acrylic
  • Backing Wire
  • Rim Type Acrylic
  • Mounting Location Ceiling
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms