Skip Content

DG
SEE ALL INDUSTRIES

Flat Outdoor Mirror, Acrylic Lens Material, 12" Width, 16" Height

  • Item # 31AX61
  • My Part #
  • Mfr. Model # PLXO1216F
  • Catalog Page # N/A
  • UNSPSC # 46171609
Flat Outdoor Mirror,12inWx16inH,Acrylic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Width 12"
  • Height 16"
  • Lens Material Acrylic
  • Frame Vinyl Coated Aluminum
  • Includes Adjustable Swivel Mounting Bracket
  • Item Flat Outdoor Mirror
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms