Skip Content

DG
SEE ALL INDUSTRIES

26"-dia. Circular Outdoor Convex Mirror, Viewing Distance: 30 ft.

  • Item # 8ZKU9
  • My Part #
  • Mfr. Model # PLXO26D
  • Catalog Page # N/A
  • UNSPSC # 46171609
Outdoor Convex Mirror,26 Dia,Acrylic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Diameter 26"
  • Lens Material Acrylic
  • Mirror Shape Circular
  • Approx. Viewing Distance 30 ft.
  • Includes Mounting Bracket and Hardware
  • Item Outdoor Convex Mirror
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.