Skip Content

DG
SEE ALL INDUSTRIES

18"-dia. Steel 360 Degrees Full Dome Mirror with 300 sq. ft. Approx. Viewing Distance

  • Item # 3LXX2
  • My Part #
  • Mfr. Model # PVS18-360
  • Catalog Page # N/A
  • UNSPSC # 46171609
Full Dome Mirror,18In.,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Full Dome Mirror
  • Diameter 18"
  • Dome Height 9"
  • Approx. Viewing Distance 300 sq. ft.
  • Viewing Angle 360 Degrees
  • Lens Material Steel
  • Backing No Back
  • Rim Type Steel
  • Mounting Location Ceiling
How can we improve our Technical Specifications?

Compliance and Restrictions


Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products