Skip Content

DV
SEE ALL INDUSTRIES

12"-dia. Circular Outdoor Convex Mirror, Viewing Distance: 15 ft.

  • Item # 3LYP1
  • My Part #
  • Mfr. Model # SNO12
  • Catalog Page # N/A
  • UNSPSC # 46171609
Outdoor Convex Mirror,12in,Shatter Glass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Safety Mirror Item Convex Mirror
  • Mirror Environment Indoor/Outdoor
  • Diameter 12"
  • Viewing Angle 160 Degrees
  • Lens Material Glass
  • Backing Material Hardboard
  • Mounting Type Fixed
  • Mounting Hardware Included Yes
  • Mirror Shape Circular
  • Approx. Viewing Distance 15 ft.
  • Rim Type Waterproof
  • Includes Mounting Bracket and Hardware
  • Item Outdoor Convex Mirror
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products