Navigation Menu New

Access My Account, Order History, Lists and more here.

8AF04 PRO-ID2-1 UNSPSC # 55121606

001-100, 001 Thru 100, Silver, 1 in Character Height, 100 PK

  • Item # 8AF04
  • Mfr. Model # PRO-ID2-1
  • UNSPSC # 55121606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

001-100, 001 Thru 100, Silver, 1 in Character Height, 100 PK

  • Item # 8AF04
  • Mfr. Model # PRO-ID2-1
  • UNSPSC # 55121606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item 001-100
  • Character 001 Thru 100
  • Character Height 1 in
  • Overall Height 1 in
  • Overall Width 2 1/2 in
  • Character Type Numbers
  • Material Aluminum
  • Background Color Silver
  • Markers per Card 100
  • Number of Cards 20
  • Character Width 2 1/2 in
  • Character Color Black
  • Number of Pieces 100
  • Package Type Sheet
  • Die Cut Yes
Back to Top