Skip Content

DV
SECURITYTRONIX

Vented DVR Lockbox For Use With NVR and DVR

  • Item # 38RZ12
  • My Part #
  • Mfr. Model # ST-DVRLB-21WF
  • Catalog Page # N/A
  • UNSPSC # 45111802
Vented DVR Lockbox For Use With NVR and DVR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item DVR Lockbox
  • Type Vented
  • For Use With NVR and DVR
  • Overall Height (In.) 21
  • Overall Width (In.) 5
  • Overall Depth (In.) 21
  • Mounting Wall
  • Color Black
  • Finish Black
  • Features Integrated Exhaust Fan, Vented Sides, Removable Lid, Hinged Locking Front Access Door, Rear Knockouts for Power and Video Cabling
  • Construction Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.