Skip Content

DV
SECURITYTRONIX

Ethernet PoE Switch,8 Camera Inputs

  • Item # 38RZ11
  • My Part #
  • Mfr. Model # ST-POEAF-4/8
  • Catalog Page # N/A
  • UNSPSC # 43222612
Ethernet PoE Switch,8 Camera Inputs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ethernet PoE Switch
  • Camera Inputs 8
  • Depth 5-1/2"
  • Height 1-45/64"
  • Width 7-1/2"
  • Length 5-1/2"
  • For Use With PoE Camera
  • Color Black
  • Mounting Desktop or Rack
  • Standards IEEE802.3AF
  • Includes Surge Protector
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.