Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SECURITYTRONIX

Camera Power Supply,9 Camera Inputs

  • Item # 38RZ35
  • My Part #
  • Mfr. Model # ST-PBX9/10A-PTC
  • Catalog Page # N/A
  • UNSPSC # 46171610
Camera Power Supply,9 Camera Inputs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Camera Power Supply
  • Body Material Steel
  • Characteristics Rigid Wall Mount
  • Color Beige
  • Height 3-1/4"
  • Depth 10-1/4"
  • Width 10-1/2"
  • Length 10-1/4"
  • For Use With Surveillance Cameras
  • Includes Power Supply, Power Cord, (2) Keys, Wall Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.