Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
SECURITYTRONIX

CCTV Cable,Black,1000 ft.

  • Item # 38RZ09
  • My Part #
  • Mfr. Model # CCTV CABLE-1000-BLK
  • Catalog Page # N/A
  • UNSPSC # 46171610
CCTV Cable,Black,1000 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item CCTV Cable
  • Display Type Signal Conductor
  • For Use With CCTV Cameras
  • Color Black
  • Body Material Polyvinyl Chloride
  • Power Source Power Supply
  • Fits CCTV Cameras
  • Characteristics 1000 ft. Solid Copper Conductor with Copper Clad Aluminum Shield
  • Function Conducts Voltage to Power Camera
  • Camera Inputs 1
  • Includes Surge Protector
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.