Navigation Menu New

Access My Account, Order History, Lists and more here.

28XN69 1581VD UNSPSC # 46171619

Electromagnetic Lock: Surface Mount, Electromagnetic, 12/24V DC

  • Item # 28XN69
  • Mfr. Model # 1581VD
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electromagnetic Lock: Surface Mount, Electromagnetic, 12/24V DC

  • Item # 28XN69
  • Mfr. Model # 1581VD
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Electromagnetic Lock
  • Type Surface Mount
  • Opening Action Electromagnetic
  • Material Steel
  • Amp Draw @ 12V 440mA/12V DC
  • Amp Draw @ 24V 220mA/24V DC
  • Input Voltage 12/24V DC
  • Projection from Wall (In.) 1 1/4 in
  • Features Door Status Monitor for Single Outswing Doors
  • Total Projection (In.) 1 1/4 in
  • Holding Force (Lb.) 650 lb
  • Armature Length (In.) 6 1/4 in
  • Armature Width (In.) 1 5/8 in
  • Armature Depth (In.) 1/2 in
  • Lock Body Length (In.) 8 3/4 in
  • Lock Body Width (In.) 2 1/8 in
  • Lock Body Depth (In.) 1 1/4 in
  • Strike Plate Length (In.) 6 1/4 in
  • Strike Plate Width (In.) 1 5/8 in
  • Strike Plate Depth (In.) 1/2 in
  • Series 1580
  • Release Delay Instantaneous
  • Finish Clear Anodized
  • Standards UL Listed
  • Options Included Dual Voltage
  • For Use With High Security Traffic Control
  • Includes Mounting Hardware

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top