NC
SECURITY DOOR

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic

  • Item # 406F55
  • My Part #
  • Mfr. Model # 180AIVD
  • Catalog Page # N/A
  • UNSPSC # 46171503
Electromagnetic Lock,  Surface Mount,  Opening Action Electromagnetic close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Electromagnetic Locking Systems~Electromagnetic and Electromechanical Locks


$270.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electromagnetic Lock
  • Type Surface Mount
  • Opening Action Electromagnetic
  • Material Aluminum
  • Amp Draw @ 12V 0.9
  • Amp Draw @ 24V 0.45
  • Input Voltage 12/24VDC
  • Projection from Wall (In.) 2
  • Features Failsafe, with Auto Relock
  • Total Projection (In.) 2
  • Armature Length (In.) 2-1/4"
  • Armature Width (In.) 2"
  • Armature Depth (In.) 1"
  • Lock Body Length (In.) 6
  • Lock Body Width (In.) 2
  • Lock Body Depth (In.) 2
  • Strike Plate Length (In.) 1
  • Strike Plate Width (In.) 2-1/4
  • Strike Plate Depth (In.) 2
  • Mfr. Series 180
  • Finish Unfinished
  • Standards UL 10C, ANSI/BHMA A156.25
  • Options Included Dual Voltage, Dyn-Dynastat Force Sensor
  • For Use With Access Control
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None