Navigation Menu New

Access My Account, Order History, Lists and more here.

28XN67 1571V UNSPSC # 46171619

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic

  • Item # 28XN67
  • Mfr. Model # 1571V
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic

  • Item # 28XN67
  • Mfr. Model # 1571V
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Electromagnetic Lock
  • Type Surface Mount
  • Opening Action Electromagnetic
  • Material Steel
  • Amp Draw @ 12V 250mA/12V DC
  • Amp Draw @ 24V 125mA/24V DC
  • Input Voltage 12/24V DC
  • Projection from Wall (In.) 2 3/4 in
  • Features For Single Outswing Doors
  • Total Projection (In.) 2 3/4 in
  • Holding Force (Lb.) 1,200
  • Armature Length (In.) 7 3/8 in
  • Armature Width (In.) 2 3/8 in
  • Armature Depth (In.) 1/2 in
  • Lock Body Length (In.) 11 in
  • Lock Body Width (In.) 2 3/4 in
  • Lock Body Depth (In.) 1 5/9 in
  • Strike Plate Length (In.) 7 3/8 in
  • Strike Plate Width (In.) 2 3/8 in
  • Strike Plate Depth (In.) 1/2 in
  • Mfr. Series 1570
  • Release Delay Instantaneous
  • Finish Clear Anodized
  • Standards UL Listed
  • Options Included Dual Voltage
  • For Use With High Security Gate Applications
  • Includes Mounting Hardware
  • Package Quantity 1

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top