Skip Content

C3
SECURITRON

Push to Exit Button,Wall Mounted

  • Item # 5LAA6
  • My Part #
  • Mfr. Model # PB3EN
  • Catalog Page # 2050
  • UNSPSC # 46171511
Push to Exit Button,Wall Mounted close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Push-to-exit button is designed to release electric locks. Includes at least 2 interchangeable lenses to address possible code issues with respect to button color. Indoor use only.

View More

Technical Specs

  • Item Push to Exit Button
  • Type Wall Mounted
  • Switch Action Push Button
  • Material Stainless Steel
  • Depth 1-3/4"
  • Height 4-1/2"
  • Button Dia. 1-1/2"
  • Rating 3A
  • Input Voltage 12 or 24VDC
  • Output 1 DPST, 3A@30VDC
  • Standards Grade 1, UL listed
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Push to Exit Button,Wall Mounted is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from I've installed a fair amount of these narrow securitron buttons and for being made of plastic hold up well with our average amount of pushes being around 7500- 10,000 or 2.5 ys for us .Securitron is a global comp so the country of origin could be anywhere .Just wish they would sell the button part only.
Date published: 2013-11-22
  • y_2018, m_6, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5LAA6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.