Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SECURITRON

Metal Power Supply with White Finish

  • Item# 5KZX5
  • Mfr. Model# BPS-12-9
  • Catalog Page# N/A
  • UNSPSC# 39121004
Metal Power Supply with White Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Power Supply
  • Type 12V Boxed
  • Material Metal
  • Finish White
  • Enclosure Depth (In.) 6
  • Enclosure Width (In.) 15
  • Enclosure Height (In.) 18
  • Width (In.) 15
  • Height (In.) 18
  • Batteries Required Yes
  • Number of Outputs 8
  • Input Voltage 120VAC
  • Voltage Output 12VDC
  • Output Current (Amps) 9
  • Standards UL
  • For Use With Electric Strikes
  • Sub-Category Power Supply/Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.