Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Gate Lock, Face Mount

  • Item# 5KZU6
  • Mfr. Model# M62FG-SASM
  • Catalog Page# 2415
  • UNSPSC# 46171503
Gate Lock,Face Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $816.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SECURITRON® electromagnetic gate lock is specifically designed to secure and protect gates. Weatherproof unit delivers 1200 lb. of holding force and comes equipped with conduit fittings and a special shock-absorbing strike mount (SASM). Face-mount Magnalock® with 3/4" male conduit fitting is designed for heavy-duty applications. Stainless steel armature hardware kit provides superior impact absorption. Features 5/8" impact compression with 100-lb. resistance. Antikickback spring provides 3/8" rebound travel.

View More

Technical Specs

  • Item Gate Lock
  • Type Face Mount
  • Opening Action Instant Release
  • Material Stainless Steel
  • Amp Draw @ 12V 250mA
  • Amp Draw @ 24V 125mA
  • Input Voltage 12 or 24
  • Total Projection (In.) 2-1/4
  • Holding Force (Lb.) 1200
  • Lock Body Length (In.) 8
  • Lock Body Width (In.) 3
  • Lock Body Depth (In.) 1-3/4
  • Mfr. Series SASM
  • Finish Stainless Steel
  • Standards UI, MEA, CE
  • Includes Mounting Hardware
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.