Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SECURITRON

Gate Lock, Surface Mount

  • Item# 5KZU5
  • Mfr. Model# GL1-FL
  • Catalog Page# 2415
  • UNSPSC# 46171503
Gate Lock,Surface Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $466.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.53 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for vehicle or pedestrian applications, the SECURITRON® electromagnetic gate lock operates with up to 100 lb. of preload. Weather resistant for a wide range of gate applications. Ideal for swinging or sliding vehicle, pedestrian, or stock gate access control. Fail-secure convertible to fail-safe. Self-aligning receiver adjusts 1/2" vertically and horizontally to compensate for gate sag or misalignment. Lock features manual key override for right or left hand.

View More

Technical Specs

  • Item Gate Lock
  • Type Surface Mount
  • Opening Action Electromagnetic or Manual
  • Material Aluminum
  • Amp Draw @ 12V 870mA
  • Amp Draw @ 24V 720mA
  • Input Voltage 12DC or 24DC
  • Features Fail Secure
  • Total Projection (In.) 3-1/4
  • Holding Force (Lb.) 2000
  • Lock Body Length (In.) 7-1/4
  • Lock Body Width (In.) 2-3/4
  • Lock Body Depth (In.) 3-1/4
  • Mfr. Series GL1
  • Finish Black Powder Coated
  • Includes Mounting Hardware
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.