Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SECURITRON

Flex Mount Bracket Kit, Swinging Gate

  • Item# 5KZU8
  • Mfr. Model# FMK-SW
  • Catalog Page# 2415
  • UNSPSC# 46171503
Flex Mount Bracket Kit,Swinging Gate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $195.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.57 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SECURITRON® swinging gate Flex-Mount bracket kit includes a 3/16"-thick zinc-plated gate bracket for swinging gates. Posts brackets are predrilled, and lock brackets are pretapped for easy installation. O.D. up to 3" for gate post bracket; up to 2" for fence post bracket. Use with No. 5KZU6 electromagnetic gate lock, sold separately.

View More

Technical Specs

  • Item Flex-Mount Bracket Kit
  • Type Swinging Gate, Surface Mount
  • Material Zinc Plated Steel
  • Mfr. Series FMK
  • Finish Steel
  • For Use With Mfr. No. M62FG-SASM
  • Includes All Lock Mounting Hardware and Post Shims
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.