Skip Content

C3
SECURITRON

ExitMotionSensor,Use with Exit Detection

  • Item # 28YA81
  • My Part #
  • Mfr. Model # XMS
  • Catalog Page # N/A
  • UNSPSC # 46171619
ExitMotionSensor,Use with Exit Detection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $168.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.42 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Exit Motion Sensor
  • Type Request to Exit Motion Detector
  • Switch Action Main Relay SPDT, 1A Max @ 30VDC Max Adjustable, 0.5 to 60 sec./Tamper Switch N.C., 100 mA Max @ 30VDC Max/Lock Control Relay 2A Max @ 30VDC Timed At (2) Sec. Fixed
  • Material Plastic
  • Finish Painted
  • Depth 1-7/8"
  • Height 1-3/4"
  • Width 4-1/2"
  • Color White
  • Input Voltage 12 to 28 VDC
  • Output SPDT 1A Max @ 30VDC Max Adjustable, 0.5 to 60 sec./Tamper Switch N.C., 100 mA Max @ 30VDC Max/Lock Control Relay 2A Max @ 30VDC Timed at 2 sec. Fixed
  • Amps AC 50mA
  • Operating Temp. 15 Degrees to 120 Degrees F
  • Event Audit Trail No
  • Keypad No
  • Cylinder No
  • Standards UL294, CE, FCC, ULC
  • For Use With Exit Detection and Door Surveillance for Access Control Applications
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.