Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SECURITRON

Electromagnetic Lock, Face Mount

  • Item# 5KZW0
  • Mfr. Model# M62FGB
  • Catalog Page# 2415
  • UNSPSC# 46171503
Electromagnetic Lock,Face Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $845.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SECURITRON® face-drilled Magnalock® electromagnetic lock is ideal for traffic control in high-security locations for interior, perimeter, and exterior access control. Fail-safe lock features automatic dual voltage and patented instant release circuit. Provides 1200-lb. holding force—perfect for medium-security applications. Fully sealed electronics are tamperproof and weatherproof; safe for outdoor/marine use. Brushed stainless steel finish. All ferrous metals plated to MIL specification. Mount using machine screws into blind finished nuts for face mounting. Requires 2-1/2" flat mounting space. Includes bond sensor, universal threaded conduit fitting (1/2" female, 3/4" male), and 10 ft. of jacketed, stranded conductor.

View More

Technical Specs

  • Item Electromagnetic Lock
  • Type Face Mount, Conduit Fitting, Bond Sensor
  • Opening Action Instant Release
  • Material Stainless Steel
  • Amp Draw @ 12V 250mA@12VDC
  • Amp Draw @ 24V 150mA@24VDC
  • Input Voltage 12 or 24
  • Projection from Wall (In.) 2.5
  • Holding Force (Lb.) 1200
  • Lock Body Length (In.) 8
  • Lock Body Width (In.) 3
  • Lock Body Depth (In.) 1-3/4
  • Strike Plate Length (In.) 6
  • Strike Plate Depth (In.) 1/2
  • Mfr. Series M62
  • Release Delay Instant
  • Finish Brushed
  • Standards UL Listed
  • For Use With Interior Doors
  • Includes Mounting Hardware
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.