Skip Content

DV
SECURITRON

Electromagnetic Lock,VM1290,12/24VDC

  • Item # 45CG32
  • My Part #
  • Mfr. Model # VM1290
  • Catalog Page # N/A
  • UNSPSC # 46171503
Electromagnetic Lock,VM1290,12/24VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electromagnetic Lock
  • Type Surface Mount
  • Opening Action Instant Release
  • Material Steel
  • Amp Draw @ 12V 520mA
  • Amp Draw @ 24V 260mA
  • Input Voltage 12/24VDC
  • Projection from Wall (In.) 2-1/4
  • Features Individually Tested for Holding Force, Easy Mount Adjustable Bracket
  • Total Projection (In.) 1-3/64
  • Holding Force (Lb.) 1200
  • Armature Length (In.) 10-1/2
  • Armature Width (In.) 2-7/8
  • Armature Depth (In.) 1-9/16
  • Lock Body Length (In.) 10-1/2
  • Lock Body Width (In.) 2-7/8
  • Lock Body Depth (In.) 1-9/16
  • Strike Plate Length (In.) 7-5/8
  • Strike Plate Width (In.) 2-3/8
  • Strike Plate Depth (In.) 5/8
  • Mfr. Series VM1290
  • Release Delay Instantaneous
  • Finish Satin Stainless
  • Options Included Locknetics 390+, Wire Access Chanber with Plug-In Connectors
  • For Use With Interior Doors
  • Includes Mounting Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms