Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SECURITRON

AccessKeypad Narrow,1-1/2inWx7inHx7/8inD

  • Item # 28XW34
  • My Part #
  • Mfr. Model # DK-26SS
  • Catalog Page # N/A
  • UNSPSC # 46171619
AccessKeypad Narrow,1-1/2inWx7inHx7/8inD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $310.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Access Keypad Narrow
  • Type Indoor/Outdoor Mullion Mount Weatherproof Keypad
  • Switch Action DPDT Relay
  • Material Cast Stainless Steel
  • Finish Stainless Steel
  • Depth 7/8"
  • Height 7"
  • Width 1-1/2"
  • Button Color Black
  • Color Silver
  • Input Voltage 12 to 24VAC/DC Auto Adjusting
  • Output DPDT Relay
  • Amps AC 190mA
  • Operating Temp. Keypad -22 Degrees to 158 Degrees F/CPU 32 Degrees to 158 Degrees F
  • Event Audit Trail No
  • Max. User Codes 59
  • Keypad 11 EPDM Rubber Keys
  • Cylinder No
  • Standards CE EN 50091-1, EN 61000-6-2 Approved
  • For Use With Stand Alone
  • Includes Mounting Hardware, (11) EPDM Rubber Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.