Skip Content

DV
SECURITRON

11-1/2" x 2-1/2 Color Steel Electromagnetic Lock with Satin Aluminum Finish

  • Item # 39CC40
  • My Part #
  • Mfr. Model # M680BDC2X
  • Catalog Page # N/A
  • UNSPSC # 46171619
Electromagnetic Lock,Camera,Motion Snsor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electromagnetic Lock
  • Camera Type Color
  • Holding Force 1100 lb.
  • Options Included BondSTAT Lock Bond Sensor, Color Camera, Request to Exit Sensor
  • Day/Night Capable Day
  • Min. Light Level 1.5 Lux
  • Lock Body Length 11-1/2"
  • Lock Body Width 2-1/2
  • Lock Body Depth 2-9/16"
  • Strike Plate Length 10-7/8"
  • Strike Plate Width 2"
  • Strike Plate Depth 9/16"
  • Armature Length 11-1/2"
  • Armature Width 2-1/2"
  • Armature Depth 2-9/16"
  • Material Steel
  • Finish Satin Aluminum
  • Viewing Angle 112 Degrees
  • Release Delay Zero
  • Lock Voltage 12VDC or 24VDC
  • Lock Power Consumption 12VDC @ 550mA or 24VDC @ 300mA
  • Camera Voltage 12VDC or 24VDC
  • Camera Power Consumption 12VDC @ 200mA or 24VDC @ 80mA
  • S/N Ratio (dB) 48
  • Line Resolution B/W 420 TV Line, Color 520 TV Line
  • Mfr. Series 380
  • Features LED Visual Locked Status with Configurable Red/Green Color Output, Bracket Mounting, Integrated Door Position Switch, Autosensing Dual Voltage with Microprocessor Technology, Adjustable Automatic Relock Timer (0.5-15 sec.), Wire Chamber with Anti-Tamper Switch, Efficient, Low Power Usage
  • Standards UL 10C, UL 1034, CAN4-S104, ANSI/BHMA A156.23, Grade 1;E18501-500, CSFM, UL 294
  • Includes Mounting Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms