TP
SECURITRON

11-1/2" x 2-1/2" Black/White Steel Electromagnetic Lock with Satin Aluminum Finish

  • Item # 425Z79
  • My Part #
  • Mfr. Model # M680EBDCX
  • Catalog Page # N/A
  • UNSPSC # 46171619
11-1/2" x 2-1/2" Black/White Steel Electromagnetic Lock with Satin Aluminum Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,381.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electromagnetic Lock
  • Camera Type Black/White
  • Holding Force 1200 lb.
  • Options Included BondSTAT Lock Bond Sensor, Black and White Camera, Request to Exit Sensor
  • Day/Night Capable Day/Night
  • Min. Light Level 0.1 Lux
  • Lock Body Length 11-1/2"
  • Lock Body Width 2-1/2"
  • Lock Body Depth 2-9/16"
  • Strike Plate Length 10-7/8"
  • Strike Plate Width 2"
  • Strike Plate Depth 9/16"
  • Armature Length 11-1/2"
  • Armature Width 2-1/2"
  • Armature Depth 2-9/16"
  • Material Steel
  • Finish Satin Aluminum
  • Viewing Angle 112 Degrees
  • Release Delay Zero
  • Opening Action Electromagnetic
  • Lock Voltage 12VDC or 24VDC
  • Lock Power Consumption 12VDC @ 113mA or 24VDC @ 52mA
  • Camera Voltage 12VDC or 24VDC
  • Camera Power Consumption 12VDC @ 200mA or 24VDC @ 80mA
  • S/N Ratio (dB) 48
  • Line Resolution 420
  • Mfr. Series M680E
  • Features Built-In Door Sensing, Eco-Friendly
  • Standards UL 10C, UL 1034, UL 294 Recognized Component, CAN4-S104, CAN/ULC, ANSI/BHMA A156.23, Grade 2, E18501, California State Fire Marshall Listed
  • Includes Mounting Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.