Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SECURITRON

11-1/2" x 2-1/2 Black/White Steel Electromagnetic Lock with Satin Aluminum Finish

  • Item # 39CC36
  • My Part #
  • Mfr. Model # M680BDC
  • Catalog Page # N/A
  • UNSPSC # 46171619
11-1/2" x 2-1/2 Black/White Steel Electromagnetic Lock with Satin Aluminum Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electromagnetic Lock
  • Camera Type Black/White
  • Holding Force 1100 lb.
  • Options Included BondSTAT Lock Bond Sensor, Black and White Camera
  • Day/Night Capable Day/Night
  • Min. Light Level 0.1 Lux
  • Lock Body Length 11-1/2"
  • Lock Body Width 2-1/2
  • Lock Body Depth 2-9/16"
  • Strike Plate Length 10-7/8"
  • Strike Plate Width 2"
  • Strike Plate Depth 9/16"
  • Armature Length 11-1/2"
  • Armature Width 2-1/2"
  • Armature Depth 2-9/16"
  • Material Steel
  • Finish Satin Aluminum
  • Viewing Angle 112 Degrees
  • Release Delay Zero
  • Lock Voltage 12VDC or 24VDC
  • Lock Power Consumption 12VDC @ 550mA or 24VDC @ 300mA
  • Camera Voltage 12VDC or 24VDC
  • Camera Power Consumption 12VDC @ 200mA or 24VDC @ 80mA
  • S/N Ratio (dB) 48
  • Line Resolution B/W 420 TV Line, Color 520 TV Line
  • Mfr. Series 380
  • Features LED Visual Locked Status with Configurable Red/Green Color Output, Bracket Mounting, Integrated Door Position Switch, Autosensing Dual Voltage with Microprocessor Technology, Adjustable Automatic Relock Timer (0.5-15 sec.), Wire Chamber with Anti-Tamper Switch, Efficient, Low Power Usage
  • Standards UL 10C, UL 1034, CAN4-S104, ANSI/BHMA A156.23, Grade 1;E18501-500, CSFM, UL 294
  • Includes Mounting Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms