Skip Content

TP
SECURITRON

10" x 2-3/16" Color Steel Electromagnetic Lock with Satin Aluminum Finish

  • Item # 39CC33
  • My Part #
  • Mfr. Model # M380BDC2X
  • Catalog Page # N/A
  • UNSPSC # 46171619
ElectromgntcLck,Camera,600lb,MotionSnsor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,232.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electromagnetic Lock
  • Camera Type Color
  • Holding Force 600 lb.
  • Options Included BondSTAT Lock Bond Sensor, Color Camera, Request to Exit Sensor
  • Day/Night Capable Day
  • Min. Light Level 1.5 Lux
  • Lock Body Length 10"
  • Lock Body Width 2-3/16"
  • Lock Body Depth 2-7/16"
  • Strike Plate Length 7-7/16"
  • Strike Plate Width 1-5/8"
  • Strike Plate Depth 1/2"
  • Armature Length 10"
  • Armature Width 2-3/16"
  • Armature Depth 2-7/16"
  • Material Steel
  • Finish Satin Aluminum
  • Viewing Angle 112 Degrees
  • Release Delay Zero
  • Lock Voltage 12VDC or 24VDC
  • Lock Power Consumption 12VDC @ 550mA or 24VDC @ 300mA
  • Camera Voltage 12VDC or 24VDC
  • Camera Power Consumption 12VDC @ 200mA or 24VDC @ 80mA
  • S/N Ratio (dB) 48
  • Line Resolution B/W 420 TV Line, Color 520 TV Line
  • Mfr. Series 380
  • Features LED Visual Locked Status with Configurable Red/Green Color Output, Bracket Mounting, Integrated Door Position Switch, Autosensing Dual Voltage with Microprocessor Technology, Adjustable Automatic Relock Timer (0.5-15 sec.), Wire Chamber with Anti-Tamper Switch, Efficient, Low Power Usage
  • Standards UL 10C, UL 1034, CAN4-S104, ANSI/BHMA A156.23, Grade 1;E18501-500, E18531-500, CSFM
  • Includes Mounting Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.