Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SECURIO BY HSM

Large Office Paper Shredder, Strip-Cut Cut Style, Security Level 2

  • Item# 10K104
  • Mfr. Model# P44s
  • Catalog Page# 1946
  • UNSPSC# 44101603
Large Office Paper Shredder, Strip-Cut Cut Style, Security Level 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,806.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 220.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HSM® Securio® professional paper shredder is engineered is designed for large volume and high performance. Hardened, solid steel cutters slice through paper, credit cards, paper clips, CDs, and more. Energy Management and Control System (EMCS) provides sensible power consumption that allows this environmentally responsible shredder to offer energy savings of up to 90%. Automatically switches to energy-saving mode in 2 minutes after last use, temporary mode for small shredding jobs, and permanent mode for large shredding jobs. Features multifunction control key with reversing function and shred bin level indicator, folding safety element, continuous motor operation, special CD waste container, and antijam.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Large Office
  • Cut Style Strip-Cut
  • Shred Size 1/4"
  • Max. Shredding Capacity 78 Sheets
  • Security Level 2
  • Shredding Speed 18 fpm
  • Wastebasket Capacity 55 gal.
  • Throat Width 16"
  • Duty Continuous
  • Voltage @ 60 Hz 115VAC
  • Phase Single
  • Amperage Draw 12
  • Shreds Paper, Paper Clips, Staples, Credit Cards, CD, Disks, USB
  • Color White
  • Overall Dimensions 40.4 x 27.6 x 23.3"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.