Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SECURIO BY HSM

Large Office Paper Shredder, Cross-Cut Cut Style, Security Level 4

  • Item # 45NJ51
  • My Part #
  • Mfr. Model # AF150 L4
  • Catalog Page # 1376
  • UNSPSC # 44101603
Large Office Paper Shredder, Cross-Cut Cut Style, Security Level 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,489.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HSM® Securio AF150L4 auto feed shredder is capable of shredding paper, plastic credit cards, staples, paper clips, and CDs. Equipped with automatic and manual feed. Automatic feed handles up to 150 sheets at one time, and manual can handle 13 sheets. Wide feed opening of 9.5” can hold most standard paper size. Shredder features energy-efficient standby mode when not in us, ensuring power consumption. This shredder operates quietly with a continuous duty motor that can handle heavy workloads. Removable waste bin holds up to 9 gallons. This shredder has automatic start/stop and reverse function with built-in window.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Large Office
  • Cut Style Cross-Cut
  • Shred Size 1/16 x 9/16"
  • Max. Shredding Capacity 13 Sheets
  • Security Level 4
  • Shredding Speed 11.2 fpm
  • Wastebasket Capacity 9 gal.
  • Throat Width 10"
  • Duty Continuous
  • Voltage @ 60 Hz 115VAC
  • Phase Single
  • Amperage Draw 4.9
  • Shreds Paper, Paper Clips, Staples, Credit Cards
  • Color White
  • Overall Dimensions 15.5 x 15 x 29.1"
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.