Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALL GEAR

Polyester Arborist Climbing Rope, 7/16" Rope Dia., 600 ft. Length, Neon Yellow/Red

  • Item# 3WNH4
  • Mfr. Model# AG24SP716600S
  • Catalog Page# N/A
  • UNSPSC# 46182301
Polyester Arborist Climbing Rope, 7/16" Rope Dia., 600 ft. Length, Neon Yellow/Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $835.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.5 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy duty, double-braided polyester rope is suitable in arborist climbing applications, offering excellent resistance to abrasion and UV rays.

The double-braid polyester fibers stretch approximately 15% to absorb shock loads, and will not lose strength when wet. They also resist rot, mildew, oils, gasoline, grease, and most chemicals.

View More

Technical Specs

  • Item Arborist Climbing Rope
  • Rope Material Polyester
  • Rope Type Static
  • Rope Application Climbing
  • Rope Construction 24 Strand Braid Cover, 16 Strand Core
  • Rope Dia. 7/16"
  • Length 600 ft.
  • Working Load Limit 630 lb.
  • Tensile Strength 6300 lb.
  • Elongation at 30% of Tensile 7.60%
  • Min. Breaking Strength (MBS) 6300 lb.
  • Carrying Weight 39 lb.
  • Package Type Reel
  • Color Neon Yellow/Red
  • Standards ANSI Z133-2012, 8.1.7
  • Performance Property Heavy Duty
  • Rope Sub-Category Arborist / Climbing Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.