Navigation Menu New

Access My Account, Order History, Lists and more here.

498W21 SF401XSGAF-WHT UNSPSC # 46181802

Tap image to zoom.

Roll over image to zoom.

SecureFit™ 400 Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color

  • Item # 498W21
  • Mfr. Model # SF401XSGAF-WHT
  • UNSPSC # 46181802
  • Catalog Group # K2044
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Safety Glasses
  • Series SecureFit(TM) 400
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Light Blue/White
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Light Blue/White
  • Temple Style Pressure Diffusion
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2015
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
Back to Top