Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Full Face Respirator: Silicone, Hook-and-Loop (6-Point), Secure Click™, L Mask Size, Silicone

Item 
799Z44
Mfr. Model 
FF-803

Product Details

Catalog Page
N/A
Brand
SECURE CLICK
Facepiece Material
Silicone
Head Harness Material
Silicone
Mask Size
L
Cartridges Included
No
Number of Cartridges Included
0
Full Face Suspension Type
Hook-and-Loop (6-Point)
Respirator Connection Type
Secure Click™
Configured For
Cartridges
Includes Speaking Diaphragm
Yes
Face Seal Material
Silicone
Faceplate Features
Scotchgard Coating
Color
Gray
Features
One-Touch Positive Pressure Push Button; Secure Fit; Two Dual-Flow Cartridges
Standards
ANSI Z87.1-2015; NIOSH Approved
Series
FF-800
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

These full-face respirators are made by 3M. Full-face reusable respirators are NIOSH-rated cover the entire face to provide breathable air and protect eyes from irritation caused by gases, vapors, and airborne particles.