Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SECURE CLICK 3M(TM) Secure Click(TM) Quantitative Fit Test Adapter Kit FF-800-06

Item 
799Z41
Mfr. Model 
FF-800-06

Product Details

Catalog Page
N/A
Brand
SECURE CLICK
For Use With
3M; Full Facepiece Reusable Respirator; Secure Click
Compatible with Brand
Secure Click
Compatible with Grainger Part Number
799Z42; 799Z43; 799Z44
Compatible with Manufacturer Part Number
FF-801; FF-802; FF-803
Compatible with Series
FF-800; HF-800
System Type
PAPR System
Brand and Series
Secure Click FF-800
Color
Orange
Standards
NIOSH Approved
Material
Plastic; Silicone Rubber
Height
22/25 in
Width
1-521/1000 in
Features
Ff-800 Series Facepieces and Secure Click™ Cartridges and Filters; for Workplace/Occupational Use Only; Use to Conduct Quantitative Fit Testing
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

These respirator fit test systems and parts are compatible with 3M respirators. Fit test systems are used before respirators are donned to check for leaks or gaps in the respirator where contaminants could enter.