Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SECURE CLICK 3M(TM) Secure Click(TM) Lens Replacement FF-800-01

Item 
799Z36
Mfr. Model 
FF-800-01

Product Details

Catalog Page
N/A
Brand
SECURE CLICK
For Use With
3M; Full Facepiece Reusable Respirator; Secure Click
Compatible with Brand
Secure Click
Compatible with Grainger Part Number
799Z42; 799Z43; 799Z44
Compatible with Manufacturer Part Number
FF-801; FF-802; FF-803
Compatible with Series
FF-800; HF-800
System Type
PAPR System
Brand and Series
Secure Click FF-800 Series
Color
Clear
Standards
NIOSH Approved
Material
Polycarbonate
Size
Universal
Height
3-73/200 in
Width
7-127/1000 in
Features
Lens for Improved Paint and Stain Resistance; Replaceable Part can Potentially Result in Respiratory Equipment Cost Savings
Accessory Type
Lens Replacement
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

These full-face respirator lenses replace worn or damaged lenses to ensure workers have an unobstructed view.